Shop All Winch Cables
Lift-All
Winch Cable, FC, 3/8 In. x 100 ft.
Mfr # 38WFIX100
Zoro # G4232557
original price:
$93.49
12% off
new price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 100 ft
- Working Load Limit 3,760 lb
- Includes Safety Latch Hook
Product Information
- Brand Lift-All
- MFR # 38WFIX100
- Zoro # G4232557
- UPC # 697886616915
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 100 ft |
Cord Diameter | 3/8 in |
Cord Length | 100 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 3,760 lb |
Includes | Safety Latch Hook |
Color | natural |
Strand Type | 6 x 19 Fiber Core |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Cord Type | Wire |
Cord Material | Carbon Steel |
Maximum Load Capacity | 3,760 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Number of Strands | 6 x 19 |
Operation | Lifting |
Product Type | Winch Line |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 3,760 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- ZORO SELECT Rope, 600ft, Yllw, 582lb., Polyprpylne (350200-YEL-00600-R0304)
- VESTIL Caster Rigid (16-132-801)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- Lift-All Winch Cables