Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 50 ft., Color: natural
Mfr # 38WIX50
Zoro # G3992107
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 50 ft
- Working Load Limit 4,800 lb
- Strand Type 6 x 19
Product Information
- Brand Lift-All
- MFR # 38WIX50
- Zoro # G3992107
- UPC # 697886616656
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 50 ft |
Cord Diameter | 3/8 in |
Cord Length | 50 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Strand Type | 6 x 19 |
Color | natural |
Includes | Safety Latch Hook |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Product Type | Winch Line |
Maximum Load Capacity | 4,800 lb |
Cord Type | Wire |
Cord Material | Steel |
Operation | Lifting |
Number of Strands | 6 x 19 |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB020-20)
- JR PRODUCTS JR Products J236-A Replacement Key - J236 (J236-A)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- Lift-All Winches & Pullers