Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook
Mfr # 38WISX35
Zoro # G4003991
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 35 ft
- Working Load Limit 4,800 lb
- Includes Swivel Latch Hook
Product Information
- Brand Lift-All
- MFR # 38WISX35
- Zoro # G4003991
- UPC # 697886617028
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 35 ft |
Cord Length | 35 ft |
Cord Diameter | 3/8 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Includes | Swivel Latch Hook |
Strand Type | 6 x 19 |
Color | natural |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Cord Material | Steel |
Cord Type | Wire |
Product Type | Winch Line |
Maximum Load Capacity | 4,800 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Number of Strands | 6 x 19 |
Operation | Lifting |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 35 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Swivel Eye Hook and Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- DAYTON Front Steerman Skates, Swivel, 16,500 lb. Cap (5ERK3)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- Lift-All Winch Cables