Shop All Winch Cables
Lift-All
Winch Cable, 1/2 In. x 75 ft.
Mfr # 12WX75
Zoro # G4764925
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/2 in
- Length 75 ft
- Working Load Limit 8,400 lb
- Color natural
Product Information
- Brand Lift-All
- MFR # 12WX75
- Zoro # G4764925
- UPC # 697886616779
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 1/2 in |
Length | 75 ft |
Cord Diameter | 1/2 in |
Cord Length | 75 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 8,400 lb |
Color | natural |
Includes | Safety Latch Hook |
Strand Type | 6 x 19 |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Number of Strands | 6 x 19 |
Product Type | Winch Line |
Cord Type | Wire |
Maximum Load Capacity | 8,400 lb |
Cord Material | Steel |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Operation | Lifting |
Description
Winch Cable, Cord Diameter 1/2 in, Cord Length 75 ft, Color Natural, Maximum Load Capacity 8,400 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 7/8" x 12 (JJTBGV78X12)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- Lift-All Winches & Pullers