Shop All Web Slings
Lift-All
Web Sling, Type X, 6 ft L, 2 in W, Polyester, Silver
Mfr # DOSEE1802TFX6
Zoro # G4197286
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type X
- Sling Length 6 ft
- Material Tuff-Edge
- Length of Sling Leg 5.4 ft
- Number of Sling Legs 2
Product Information
- Brand Lift-All
- MFR # DOSEE1802TFX6
- Zoro # G4197286
- UPC # 697886613389
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 5.4 ft |
Length | 6 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Overall Height | 7 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Master Link Inside Width | 3 in |
Hook Opening Width | 1 1/16 in |
Master Link Inside Length | 6 in |
Description
Bridle Web Sling, Sling Type Type X, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 2, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,100 lb, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA, Basket Hitch Capacity @ 45 Degrees 4,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEBUS R-10 Load Binder Without Links, Hooks, 16000 lb Load, 8 in (1048468)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- LIFT-ALL Web Sling, Type X, 3 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX3)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2601NX10)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EE2802NFX12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE1803DTX6)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2801DX4)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- Lift-All Slings