Shop All Web Slings
Lift-All
Web Sling, Type X, 6 ft L, 1 in W, Polyester, Silver
Mfr # DOSEE1801TFX6
Zoro # G4191695
original price:
$251.39
7% off
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type X
- Sling Length 6 ft
- Length of Sling Leg 5.5 ft
- Material Tuff-Edge
- Number of Sling Legs 2
Product Information
- Brand Lift-All
- MFR # DOSEE1801TFX6
- Zoro # G4191695
- UPC # 697886613365
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 5.5 ft |
Length | 6 ft. |
Sling Width | 1 in |
Width | 1" |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Opening Width | 2 1/2 in |
Master Link/Bail Overall Height | 6 1/8 in |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Hook Opening Width | 1 in |
Master Link Inside Width | 2 1/2 in |
Master Link Inside Length | 5 in |
Description
Bridle Web Sling, Sling Type Type X, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 2, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,700 lb, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA, Basket Hitch Capacity @ 45 Degrees 2,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- 1STSOURCE PRODUCTS 2" Pipe Mount Ball Transfer 1SP-B4551 (1SP-B4551)
- LIFT-ALL Web Sling, Two Leg Bridle, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (DOSEE1801TFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 15 ft L, 1 in W, Nylon, Yellow (EE1601NFX15)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow (EE2601NFX10)
- LIFT-ALL Web Sling, Endless, 9 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX9)
- LIFT-ALL Web Sling, Endless, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- S-LINE Sling Poly Twst 2Ply 3Inx12Ft (20-EE2-9803X12)
- Lift-All Slings