Shop All Web Slings
Lift-All
Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow
Mfr # UU2802NX8
Zoro # G6385251
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 8 ft
- Length of Sling Leg 7.1 ft
- Material Nylon
- Color Yellow
Product Information
- Brand Lift-All
- MFR # UU2802NX8
- Zoro # G6385251
- UPC # 697886119140
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length of Sling Leg | 7.1 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Master Link/Bail Overall Height | 5 1/8 in |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Hvy Dty Polyurethane Swivel Casters W/ Brakes, 6"x2" Size, PK4 (HD6660-01-PCI-TLB-V-S04)
- ZORO SELECT Pneumatic Caster, Light-Duty, Sawtooth (53CM43)
- LIFT-ALL Sling Hook, Steel, 2600 lb., Purple, Painted (DCH1)
- ZENDEX TOOL $RAK JAK AIR 2-TON 18 LIFT (UTTBT2)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow (UU2802NX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE1602DFX20)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1603DFX4)
- LIFT-ALL Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Silver (EE2804TFX5)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Black (EEF2-904CW-12)
- Lift-All Slings