Shop All Web Slings
Lift-All
Web Sling, Type U, 4 ft L, 4 in W, Polyester, Silver
Mfr # UU2804TX4
Zoro # G6586955
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 4 ft
- Length of Sling Leg 2.6 ft
- Material Tuff-Edge
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # UU2804TX4
- Zoro # G6586955
- UPC # 697886110536
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 2.6 ft |
Length | 4 ft. |
Sling Width | 4 in |
Master Link/Bail Opening Width | 4 1/8 in |
Master Link/Bail Opening Height | 6 1/8 in |
Width | 4" |
Master Link/Bail Overall Height | 8 1/2 in |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 5/8" x 9 (HHTBGV58X9)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN2802TX4)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE2801TFX9)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN1801DX12)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- LIFT-ALL Web Sling, Type U, 14 ft L, 4 in W, Polyester, Silver (UU1804TX14)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- Lift-All Slings