Shop All Web Slings
Lift-All
Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow
Mfr # UU2802DX4
Zoro # G6635702
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 4 ft
- Material Polyester
- Length of Sling Leg 3.1 ft
- Color Yellow
Product Information
- Brand Lift-All
- MFR # UU2802DX4
- Zoro # G6635702
- UPC # 697886267780
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 3.1 ft |
Length | 4 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 5 1/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Width | 2" |
Master Link/Bail Opening Height | 3 5/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Sealed-Blok Retrieval SRL Mounting Bracket, Yellow Zinc, EA (3401025)
- KINGCORD 5/32 in. x 400 ft. Patriot Nylon Paracord 550 Rope - Type III Mil-Spec (644781TV)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 4' - 3-ply (EE3-901-04-T3)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow (EE2804NFX14)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX20)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE1602DTX20)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801DTX2)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Nylon, Yellow (EE2802NTX7)
- Lift-All Slings