Shop All Web Slings
Lift-All
Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow
Mfr # UU1802DX4
Zoro # G7023475
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 4 ft
- Material Polyester
- Length of Sling Leg 3.1 ft
- Color Yellow
Product Information
- Brand Lift-All
- MFR # UU1802DX4
- Zoro # G7023475
- UPC # 697886267483
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 3.1 ft |
Length | 4 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Width | 2 1/8 in |
Master Link/Bail Overall Height | 5 1/8 in |
Width | 2" |
Master Link/Bail Opening Height | 3 5/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Electric Bungee Gate (G640504)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Yellow (UU1802DX3)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Polyester, Yellow (UU1802DX5)
- LIFT-ALL Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE1802TFX11)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 4 in Web Width, 8 ft Length, 16,000 lb Vertical Capacity (EE3-804-08)
- Lift-All Slings