Shop All Web Slings
Lift-All
Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver
Mfr # UU2802TX4
Zoro # G6742741
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 4 ft
- Length of Sling Leg 3.1 ft
- Material Tuff-Edge
- Color Silver
Product Information
- Brand Lift-All
- MFR # UU2802TX4
- Zoro # G6742741
- UPC # 697886110253
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 3.1 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Master Link/Bail Overall Height | 5 1/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel - Regency Utility Cart - (REG-SCC-PPUD820)
- LLB LLB: TRJ3 Jaw for Tubular Keys (TRITON) (LLB-TRJ3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Polyester, Yellow (EE2603DFX3)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Silver (UU2802TX3)
- LIFT-ALL Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (UU2802TX6)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX2)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Polyester, Yellow (EN1601DX10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE1801DTX12)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-4)
- Lift-All Web Slings