Shop All Web Slings
Lift-All
Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver
Mfr # UU1802TX4
Zoro # G6543004
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 4 ft
- Length of Sling Leg 3.1 ft
- Material Tuff-Edge
- Color Silver
Product Information
- Brand Lift-All
- MFR # UU1802TX4
- Zoro # G6543004
- UPC # 697886109554
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 3.1 ft |
Length | 4 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Overall Height | 5 1/8 in |
Width | 2" |
Master Link/Bail Opening Width | 2 1/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KGM3)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16XA04201ST)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- PEERLESS Chain, Coil, Straight, 100 ft., 520 lb. (6042032)
- LIFT-ALL Web Sling, Universal Link, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (UU1802TX6)
- LIFT-ALL Web Sling, Type U, 12 ft L, 2 in W, Polyester, Silver (UU1802TX12)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow (EE2801NFX10)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 4 in W, Nylon, Yellow (35XF68)
- Lift-All Web Slings