Shop All Web Slings
Lift-All
Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow
Mfr # UU1602NX4
Zoro # G6646534
original price:
$87.09
12% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 4 ft
- Material Nylon
- Length of Sling Leg 3.1 ft
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # UU1602NX4
- Zoro # G6646534
- UPC # 697886139698
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 3.1 ft |
Length | 4 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Overall Height | 5 1/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 6/0 Size, 10 ft., 999 lb. (1DKF9)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- BISON LIFTING EQUIPMENT 5 Ton Universal Plate Clamp (UPG-50)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU1602NX5)
- LIFT-ALL Web Sling, Type U, 13 ft L, 2 in W, Nylon, Yellow (UU1602NX13)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE1803TFX5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE2803DTX8)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- Lift-All Web Slings