Shop All Web Slings
Lift-All
Web Sling, Type U, 3 ft L, 2 in W, Polyester, Yellow
Mfr # UU1602DX3
Zoro # G6753521
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 3 ft
- Material Polyester
- Length of Sling Leg 2.1 ft
- Color Yellow
Product Information
- Brand Lift-All
- MFR # UU1602DX3
- Zoro # G6753521
- UPC # 697886271077
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 2.1 ft |
Length | 3 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 5 1/8 in |
Width | 2" |
Master Link/Bail Opening Width | 2 1/8 in |
Master Link/Bail Opening Height | 3 5/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 8" Ball Bungee Cords, 25 pack (6329)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Silver (EE1801TFX20)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX10)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Nylon, Yellow (EE1601NFX15)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow (EE1803DFX20)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- Lift-All Slings