Shop All Web Slings
Lift-All
Web Sling, Type U, 14 ft L, 4 in W, Polyester, Silver
Mfr # UU1804TX14
Zoro # G6816074
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 14 ft
- Length of Sling Leg 12.6 ft
- Material Tuff-Edge
- Color Silver
Product Information
- Brand Lift-All
- MFR # UU1804TX14
- Zoro # G6816074
- UPC # 697886109912
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length of Sling Leg | 12.6 ft |
Length | 14 ft. |
Sling Width | 4 in |
Master Link/Bail Opening Height | 6 1/8 in |
Master Link/Bail Overall Height | 8 1/2 in |
Width | 4" |
Master Link/Bail Opening Width | 4 1/8 in |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- SHUTER Mobile Parts Cart, FO308 1, Sided 96 Tip Out Bins (1010542)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-VPR01(CG)B)
- CROSBY ® A-1339 5/16" Grade 100 Clevis Sling Hook - 1049121 (1049121)
- LIFT-ALL Web Sling, Universal Link, 8 ft L, 4 in W, Tuff-Edge Polyester, Silver (UU1804TX8)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1201NX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Polyester, Yellow (EE2804DFX12)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 6 in W, Polyester, Yellow (EE1806DFX12)
- Lift-All Slings