Shop All Web Slings
Lift-All
Web Sling, Type U, 12 ft L, 4 in W, Polyester, Yellow
Mfr # UU1604DX12
Zoro # G7211863
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 12 ft
- Length of Sling Leg 10.6 ft
- Material Polyester
- Color Yellow
Product Information
- Brand Lift-All
- MFR # UU1604DX12
- Zoro # G7211863
- UPC # 697886271329
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length of Sling Leg | 10.6 ft |
Length | 12 ft. |
Sling Width | 4 in |
Master Link/Bail Overall Height | 8 1/2 in |
Master Link/Bail Opening Width | 4 1/8 in |
Width | 4" |
Master Link/Bail Opening Height | 6 1/8 in |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- PEWAG Chain, 5 ft. L, Working Load Limit 410 lb. (36125/5)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-30-86-)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1806DFX8)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Polyester, Yellow (EN1601DX8)
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2802NFX16)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- Lift-All Slings