Shop All Web Slings
Lift-All
Web Sling, Type U, 12 ft L, 2 in W, Polyester, Silver
Mfr # UU1802TX12
Zoro # G6504337
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 12 ft
- Length of Sling Leg 11.1 ft
- Material Tuff-Edge
- Color Silver
Product Information
- Brand Lift-All
- MFR # UU1802TX12
- Zoro # G6504337
- UPC # 697886109622
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length of Sling Leg | 11.1 ft |
Length | 12 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 5 1/8 in |
Width | 2" |
Master Link/Bail Opening Width | 2 1/8 in |
Master Link/Bail Opening Height | 3 5/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE Bungee Strap Assortment, S-Hook (10-Pack) (635000076)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- VESTIL Speed Bump Heavy Duty Asphalt, 72" (SBRY-72-A)
- DAYTON Fitting, Oil/Grease (97-22)
- LIFT-ALL Web Sling, Universal Link, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (UU1802TX6)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU1802TX4)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Silver (EE2806TFX8)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX2)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX3)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 8 in W, Nylon, Yellow (EEF3-908-20)
- Lift-All Slings