Shop All Web Slings
Lift-All
Web Sling, Type 6, 4 ft L, 2 in W, Polyester, Black
Mfr # RE2802TX4
Zoro # G6877963
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 4 ft
- Material Tuff-Edge
- Color Black
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # RE2802TX4
- Zoro # G6877963
- UPC # 697886639297
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 9 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 6, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 9 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,500 lb, Choker Hitch Capacity 5,200 lb, Basket Hitch Capacity 13,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER One-Person Scaffolding Stage, 24 ft. Length (2024)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- WILTON Hoist, 30FT Lift 37257 Ton, 3000 lb. Load Capacity, 30 ft Hoist Lift (L100-150WO-30)
- BULLDOG WINCH Wireless Controller Rev3 (20408)
- LIFT-ALL Web Sling, Type 6, 6 ft L, 2 in W, Polyester, Black (RE2802TX6)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE2802TX8)
- LIFT-ALL Web Sling, Two Leg Bridle, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (DOSEE1801TFX3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE1802NTX4)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE2801NFX5)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-04)
- Lift-All Web Slings