Shop All Web Slings
Lift-All
Web Sling, Type 5, Silver
Mfr # EN2801TX3
Zoro # G0594925
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Material Tuff-Edge
- Color Silver
- Vertical Hitch Capacity 6,200 lb
- Basket Hitch Capacity 12,400 lb
Product Information
- Brand Lift-All
- MFR # EN2801TX3
- Zoro # G0594925
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 3 ft. |
Width | 1" |
Details
Item | Web Sling |
Sling Type | Type 5 |
Material | Tuff-Edge |
Color | Silver |
Vertical Hitch Capacity | 6,200 lb |
Basket Hitch Capacity | 12,400 lb |
Choker Hitch Capacity | 4,900 lb |
Wear Resistant Cover | None |
Sling Rating | Type 5 |
Resists | Abrasion, Cutting |
Standards | ASME B30.9, OSHA, WSTDA |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Web Grade | Heavy-Duty |
Temp. Range | 200 Degrees F |
Number of Plies | 2 |
Yarn Coating | Latex |
Minimum Operating Temperature | 200 Degrees F |
Resistance Properties | Abrasion-Resistant, Cut-Resistant |
End Type | Endless |
Description
Web Sling, Sling Type Type 5, Number of Plies 2, Eye Length Not Applicable, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Color Silver, Standards ASME B30.9, OSHA, WSTDA, End Type Endless, Minimum Operating Temperature 200 Degrees F, Resistance Properties Abrasion-Resistant, Cut-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Truck, 1 Cylinder, 800 lb. (7-900-4P)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- INDUSCO Load Binder, 1/2"Ratchet (16100016)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1201NX3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2602DTX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1101NFX6)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE2602DTX4)
- LIFT-ALL Web Sling, Endless, 7 ft L, 1 in W, Polyester, Yellow (EN1601DX7)
- Lift-All Slings