Shop All Web Slings
Lift-All
Web Sling, Type 5, 9 ft L, 2 in W, Polyester, Silver
Mfr # EN1802TX9
Zoro # G6429367
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 9 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EN1802TX9
- Zoro # G6429367
- UPC # 697886614171
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 9 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018446)
- DAYTON Wire Rope Clip, U-Bolt, 5/16 In, 304 SS (2VKH5)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver (EN1802TX16)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX10)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE2801NTX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 20 ft L, 4 in W, Polyester, Gray (2MJX5)
- Lift-All Slings