Shop All Web Slings
Lift-All
Web Sling, Type 5, 9 ft L, 1 in W, Nylon, Yellow
Mfr # EN2801NX9
Zoro # G6771134
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 9 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN2801NX9
- Zoro # G6771134
- UPC # 697886625863
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 9 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Machine Chain, Zinc Plated, 100' per Reel (AW0310427)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Yellow (EE1806DFX10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Nylon, Yellow (EN2801NX14)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2801NX12)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE2606DTX8)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EE1806NFX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- Lift-All Slings