Shop All Web Slings
Lift-All
Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow
Mfr # EN1802DX8
Zoro # G7087805
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 8 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1802DX8
- Zoro # G7087805
- UPC # 697886266608
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- CAMPBELL CHAIN & FITTINGS Coil Chain, Welded, Straight Link, 50 Trade, 100 Ft Length, 880 Lb Load, Low Carbon Steel, Zinc, 0335024 (0335024)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Polyester, Yellow (EN1802DX3)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1802DX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE1602NFX16)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1601DFX2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE2802DFX2)
- Lift-All Slings