Shop All Web Slings
Lift-All
Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver
Mfr # EN2801TX8
Zoro # G6201483
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 8 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EN2801TX8
- Zoro # G6201483
- UPC # 697886116835
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Security Cage, Dolly, 5 SolidShlf, 24x36x70 (RDSEC365F-SLD)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 57BF (S57)
- ZORO SELECT Solid Wheel, Ribbed, Tire Sidewall No. 8x2 (53CM84)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 210 lb. (2G301)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN2801TX12)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1804DFX6)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2801NX2)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Nylon, Yellow (35XP43)
- Lift-All Slings