Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver
Mfr # EN2803TX6
Zoro # G6589405
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EN2803TX6
- Zoro # G6589405
- UPC # 697886100391
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 3 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,300 lb, Choker Hitch Capacity 13,000 lb, Basket Hitch Capacity 32,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNARD LF820-3.25In (LF820K3-1/4)
- STARKE Pendant, 2 Motion, 1-Speed, E-Stop (S4B1SP)
- CAMPBELL CHAIN & FITTINGS #1 Inco Double Loop (Inco) Chain, Zinc Plated, 250' per Reel (T0720127N)
- HAMILTON CASTERS Hamilton® Plastex Wheel 5 x 2 - 3/4" Roller Bearing (W-520-P-3/4)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver (EE2802TTX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Polyester, Yellow (EE1604DFX6)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow (EE2804DFX14)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1802DTX15)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE1801DTX2)
- Lift-All Slings