Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow
Mfr # EN2802DX6
Zoro # G7183924
original price:
$56.00
16% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN2802DX6
- Zoro # G7183924
- UPC # 697886267094
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- MIDWEST FASTENER 1/4" x 1-3/4" Shear Pins 1 12PK (930361)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN2802DX10)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2802DX4)
- LIFT-ALL Web Sling, Universal Link, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (UU1802TX6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Yellow (EE1803DFX3)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 10 in W, Nylon, Yellow (EEF1-910-6)
- Lift-All Slings