Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver
Mfr # EN2801TX6
Zoro # G6203766
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EN2801TX6
- Zoro # G6203766
- UPC # 697886100346
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow E Track Strap w/ Spring E-Fittings & Double Stud (5312SEFDS-Y)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S10G)
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN2801TX10)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE2802DTX16)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Nylon, Yellow (EN1602NX2)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Polyester, Yellow (EE2803DTX10)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET4-902-10)
- Lift-All Slings