Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow
Mfr # EN2601NX6
Zoro # G7582985
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2601NX6
- Zoro # G7582985
- UPC # 697886147259
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2601NX5)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2601NX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Yellow (UU1602DX3)
- DAYTON Web Sling, Endless - Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- Lift-All Slings