Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow
Mfr # EN1101NX6
Zoro # G6228905
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1101NX6
- Zoro # G6228905
- UPC # 697886639167
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,000 lb, Choker Hitch Capacity 1,600 lb, Basket Hitch Capacity 4,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. (49H591)
- EXTREME MAX Extreme Max 3008.0136 Solid Braid MFP Utility Rope - 5/8" x 25', Red (3008.0136)
- HIPPO HOPPER Med Duty Hopper, 2 yd., 4000 lb., Gray (HH32MD)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1101NX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Silver (EE2802TTX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Nylon, Yellow (EE1601NFX7)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2802DTX6)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- Lift-All Slings