Shop All Web Slings
Lift-All
Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow
Mfr # EN1602DX5
Zoro # G6162362
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1602DX5
- Zoro # G6162362
- UPC # 697886276355
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 2200 lb. (01279 9)
- DAYTON Motor Gasket (MHGXEC83GGS)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1602DX12)
- LIFT-ALL Web Sling, Endless, 8 ft L, 2 in W, Polyester, Yellow (EN1602DX8)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Polyester, Yellow (EN1602DX10)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1102NX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE1601NTX2)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1201NFX6)
- HSI Sngl Leg Nylon Slng, 1 in Web Width, 3ft L, Oblong Link to Eye, 1,600lb (SO-EE1-801-03)
- Lift-All Web Slings