Shop All Web Slings
Lift-All
Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Silver
Mfr # EN1802TX5
Zoro # G7121256
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 5 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1802TX5
- Zoro # G7121256
- UPC # 697886274924
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- EXTREME MAX Extreme Max 3008.0472 Camo Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0472)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 2 in W, Polyester, Silver (EN1802TX9)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Polyester, Silver (EE2803TTX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX8)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 20 ft L, 2 in W, Polyester, Gray (2MJZ9)
- Lift-All Slings