Shop All Web Slings
Lift-All
Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow
Mfr # EN1601DX5
Zoro # G7540057
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1601DX5
- Zoro # G7540057
- UPC # 697886276348
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- MAX CO LTD Mm 45" Epdm Rubb Strap (MM57)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- CASTERHQ Hvy Dty Polyurethane Swivel Casters W/ Brakes, 6"x2" Size, PK4 (HD6660-01-PCI-TLB-V-S04)
- LIFT-ALL Web Sling, Endless, 3 ft L, 1 in W, Polyester, Yellow (EN1601DX3)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Polyester, Yellow (EN1601DX4)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Polyester, Yellow (EN1601DX20)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2802DTX12)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Silver (EE2804TTX12)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- Lift-All Web Slings