Shop All Web Slings
Lift-All
Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow
Mfr # EN2801NX5
Zoro # G7091621
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 5 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2801NX5
- Zoro # G7091621
- UPC # 697886275327
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 4 LB SLEDGE HAMMER W/HANDLE, 4200410 (4200410)
- ZORO SELECT Floor Lck, Top Plate, 8-3/4 in H, 8 in Cstr (FL-LK-8EL)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Nylon, Yellow (EN2801NX9)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2801NX2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX12)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN2801NX8)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2601NX2)
- DAYTON Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Gray (2MJY6)
- Lift-All Slings