Shop All Web Slings
Lift-All
Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow
Mfr # EN1601NX5
Zoro # G6100315
original price:
$14.15
5% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 5 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1601NX5
- Zoro # G6100315
- UPC # 697886275983
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-1TLD-95W)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1601NX8)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1601NX3)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Silver (EE2804TFX15)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2801NX10)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2801NTX5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE2606DTX8)
- Lift-All Slings