Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 6 in W, Nylon, Yellow
Mfr # EN1606NX4
Zoro # G7120687
$46.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1606NX4
- Zoro # G7120687
- UPC # 697886147099
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 6 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 12,200 lb, Choker Hitch Capacity 9,800 lb, Basket Hitch Capacity 24,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 5 ft.L (12IEEX5)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 5/16"" ZN 75' (143526)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE1601NTX2)
- LIFT-ALL Web Sling, Type 3, Silver (EE2802TFX14)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EE2604NFX20)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EE2803NFX4)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- Lift-All Slings