Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow
Mfr # EN1802DX4
Zoro # G6064667
original price:
$20.39
14% off
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1802DX4
- Zoro # G6064667
- UPC # 697886266585
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit 15 Shank Hook Zp, 4X1315 (4X1315)
- LITTLE GIANT Additional Upright, Steel, 48 In. L (004-0024)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET2-902-10)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1802DX12)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 2 in W, Polyester, Yellow (EN1802DX20)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Yellow (UU1602DX3)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2804DFX20)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2602DTX6)
- Lift-All Web Slings