Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow
Mfr # EN1801NX4
Zoro # G9500215
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1801NX4
- Zoro # G9500215
- UPC # 697886134648
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 20' Transport Chain Grade 70 (TC382070)
- METRO Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb (BC2636-3DBL)
- VESTIL Vertical Plate Clamp (EPC-40)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2801DFX3)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow (UU2802NX3)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2802DFX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1801DTX12)
- Lift-All Web Slings