Shop All Web Slings
Lift-All
Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Yellow
Mfr # EN2602DX3
Zoro # G7086913
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 3 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2602DX3
- Zoro # G7086913
- UPC # 697886270674
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,700 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-ALU-95)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- CAMPBELL CHAIN & FITTINGS 3/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0743024)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2602DX6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN2602DX10)
- LIFT-ALL Web Sling, Type 5, 11 ft L, 2 in W, Polyester, Yellow (EN2602DX11)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 4 in W, Polyester, Yellow (EE2804DTX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XF35)
- Lift-All Web Slings