Shop All Web Slings
Lift-All
Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver
Mfr # EN1802TX3
Zoro # G8628277
original price:
$19.91
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 3 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1802TX3
- Zoro # G8628277
- UPC # 697886116194
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Board (E-7224)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- CAMPBELL CHAIN & FITTINGS GXL Plate Clamp, 1/16"- 5/8" Grip, 1/2 ton WLL (6422012)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120400)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX10)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX2)
- LIFT-ALL Web Sling, Universal Link, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (UU1802TX6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2604NFX6)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1801DX2)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- Lift-All Web Slings