Shop All Web Slings
Lift-All
Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow
Mfr # EN1801DX3
Zoro # G7467327
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 3 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1801DX3
- Zoro # G7467327
- UPC # 697886266479
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Ezy-Tilt Std 2-Whl Pallet Truck, Al Frm, R (F84753A8)
- CAMPBELL CHAIN & FITTINGS 7/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641435)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN1603DX6)
- EXTREME MAX Extreme Max 5001.5763 Deluxe Chrome Motorcycle Wheel Chock - 5.5" Wide (5001.5763)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1801DX5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 3 in W, Nylon, Yellow (EE2603NTX16)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE1802NFX4)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- Lift-All Slings