Shop All Web Slings
Lift-All
Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow
Mfr # EN1801NX3
Zoro # G2300929
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 3 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1801NX3
- Zoro # G2300929
- UPC # 697886134631
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE2601DTX12)
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- ZORO SELECT V-Grove Rgd Cstr, Cst Iron, 6 in., 2000 lb. (1NWE3)
- US CARGO CONTROL 1'' Bolt Plate (BP100)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1801NX4)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1801DFX5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE2803NFX16)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- Lift-All Slings