Shop All Web Slings
Lift-All
Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow
Mfr # EN1101NX3
Zoro # G6202332
original price:
$23.82
26% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1101NX3
- Zoro # G6202332
- UPC # 697886639150
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,000 lb, Choker Hitch Capacity 1,600 lb, Basket Hitch Capacity 4,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- TRI-ARC 17 ft Fixed Ladder with Safety Cage, Steel, 14 Steps, Top Exit, Gray Powder Coated Finish (WLFC1214)
- BULLDOG WINCH Roller Fairlead, ATV with 109mm mount (20001)
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2601NTX4)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Yellow (EE2804DTX6)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 2 in W, Polyester, Yellow (EE1602DFX19)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE1602NFX16)
- Lift-All Slings