Shop All Web Slings
Lift-All
Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver
Mfr # EN2801TX2
Zoro # G6081266
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 2 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EN2801TX2
- Zoro # G6081266
- UPC # 697886636913
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 2 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- WESCO Shelf Cart 550 lb. Capacity, 43-1/2"L x 25"W x 35-1/2"H (270434)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN2801TX12)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN2801TX8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 1 in W, Nylon, Yellow (EN2801NX16)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1801DTX4)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-901ME)
- Lift-All Slings