Shop All Web Slings
Lift-All
Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver
Mfr # EN1801TX2
Zoro # G6064563
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 2 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1801TX2
- Zoro # G6064563
- UPC # 697886636890
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 2 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON DRBY ROP BL/WH 5/8""X140' (P7240S0200S)
- FRANK WINNE & SONS Manila Rope, dia. 3/4" L, 600 ft. (16022)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb. Cap, White (36FL17)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- LIFT-ALL Web Sling, Endless, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX3)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX8)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE1803NFX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE1602DTX3)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN2801TX8)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- Lift-All Slings