Shop All Web Slings
Lift-All
Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow
Mfr # EN1801NX2
Zoro # G6225021
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 2 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1801NX2
- Zoro # G6225021
- UPC # 697886636937
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 2 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- LOUISVILLE Three-Person Stage, 24 ft. L, 28 In. W (P32824)
- ZORO SELECT Caster Wheel, 3-1/2" Wheel Dia., TPR (429H32)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- LIFT-ALL Web Sling, Endless, 3 ft L, 1 in W, Nylon, Yellow (EN1801NX3)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1801NFX6)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Yellow (EE2804DTX20)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Yellow (EE1806DFX6)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2602DX4)
- Lift-All Web Slings