Shop All Web Slings
Lift-All
Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver
Mfr # EN1802TX18
Zoro # G6840924
original price:
$99.97
47% off
new price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 18 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN1802TX18
- Zoro # G6840924
- UPC # 697886116286
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- ZORO SELECT Caster Wheel, 250lb, 4 D x 1-1/4 In W (1KB13)
- SWEEPEX Mega Series Brushes, 72 In W, 11 In H, PK11 (MBK-720)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver (EN1802TX16)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 2 in W, Polyester, Silver (EN1802TX9)
- LIFT-ALL Web Sling, Endless, 12 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX12)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Yellow (EN1802DX3)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- Lift-All Slings