Shop All Web Slings
Lift-All
Web Sling, Type 5, 16 ft L, 4 in W, Nylon, Yellow
Mfr # EN2604NX16
Zoro # G7014156
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2604NX16
- Zoro # G7014156
- UPC # 697886147754
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 15,500 lb, Choker Hitch Capacity 12,400 lb, Basket Hitch Capacity 31,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Yellow, 12 ft. L (STRERS3-12)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 4 in W, Nylon, Yellow (EN2604NX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX10)
- LIFT-ALL Web Sling, Type 6, 6 ft L, 4 in W, Polyester, Black (RE2804TX6)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN2801DX12)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 6 in W, Nylon, Yellow (EEF4-906-20)
- Lift-All Web Slings