Shop All Web Slings
Lift-All
Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow
Mfr # EN2801DX12
Zoro # G7021637
original price:
$57.42
12% off
new price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2801DX12
- Zoro # G7021637
- UPC # 697886267025
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Shipping Ramp, 35 In (1795CR)
- ANCRA CARGO 2″ X 27’ RATCHET STRAP W/J-HOOKS & LONG WIDE HANDLE (557-WHK)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- ZORO SELECT Low Profile Floor Lock, 4-9/16 in H (2GWZ8)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2801DX3)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2801DX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2801DX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX10)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE2802DTX10)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- Lift-All Slings