Shop All Web Slings
Lift-All
Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow
Mfr # EN1601DX12
Zoro # G8628435
original price:
$21.20
15% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1601DX12
- Zoro # G8628435
- UPC # 697886270124
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ratcheting Cargo Bar, 63 In.L, Steel (32J649)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3048-6PU-95)
- WERNER 28ft Extension Ladder, Aluminum, Type IA (D1528-2)
- LIFT-ALL Web Sling, Endless, 7 ft L, 1 in W, Polyester, Yellow (EN1601DX7)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1601DX5)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN1601DX10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE1801DTX8)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX4)
- Lift-All Slings