Shop All Web Slings
Lift-All
Web Sling, Type 5, 11 ft L, 2 in W, Polyester, Yellow
Mfr # EN2602DX11
Zoro # G7129656
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 11 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2602DX11
- Zoro # G7129656
- UPC # 697886633196
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 11 ft |
Length | 11 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 11 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,700 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9994)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 20 Ft, 3.15" - 5.75" (GT010-20)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1GBAA1)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2602DX4)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2602DX6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN2602DX10)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 4 in W, Nylon, Yellow (EN2604NX5)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE1601NFX2)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN2601DX2)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 11000 lb Cap. (EEF-4-902ME)
- Lift-All Slings