Shop All Web Slings
Lift-All
Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow
Mfr # EN1801DX10
Zoro # G6186284
original price:
$24.69
10% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 10 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1801DX10
- Zoro # G6186284
- UPC # 697886266516
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- JIF MARINE JIF Marine W3200E 3200 lbs Trailer Winch 2-Speed Solid Gear & Winch (W3200E)
- ZORO SELECT Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-1/8-C)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1801DX2)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN1801DX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX18)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 2 in W, Polyester, Yellow (EN1602DX7)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 4 in W, Nylon, Yellow (EET2-904-11)
- Lift-All Web Slings